KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ballast Housing, HPS, 400W, 5-Tap, Mogul

ACUITY LITHONIA| Zoro #: G2022806| Mfr #: TH 400S TBV HSG

$175.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Lamp Watts: 400
Series: TH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022806 Mfr #: TH 400S TBV HSG
Width: 10"Lamp Watts: 400
Series: THBallast Housing: Cast Aluminum
Type: High Bay HousingsDescription/Special Features: Probe Start
Suggested Lamp Item No.: 3APT6Ambient Temp. Range: -22 to 131 Degrees F
Use With: 3GU49 / 5YA47 / 3GU51 / 3GU52 / 3GA46Voltage: 120 to 480
Housing Finish: WhiteFixture Wattage: 465
Height: 7"Match Code: A
Socket Type: MogulItem: HID Ballast Housing
Mounting Type: Pendant Splice BoxLamp Type: HPS
Lamp Included: NoStandards: Ul Listed
Country of Origin (subject to change): Mexico

Description

HID Ballast Housing, High Bay Housings, HPS Lamp Type, 400 Lamp Watts, 465 Fixture Wattage, 120 to 480 Voltage, Height 12-1/2 In., Width 9 In., Ambient Temp. Range -40 to 131 Degrees F, Mogul Socket Type, No Lamp Included, Match Code A, 3APT6 Suggested Lamp Item No., Cast Aluminum Ballast Housing, White Housing Finish, Pendant Splice Box Mounting Type, Use With 3GU49 / G3058763 / G2535181 / G1363555 / G1388913, Series TH, Description/Special Features Probe Start, Standards UL Listed

Reviews