Ballast Housing, HPS, 400W, 5-Tap, Mogul

ACUITY LITHONIA| Zoro #: G1547472| Mfr #: TX 400S TBV HSG

$116.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: -40 to 104 Degrees F
Mounting Type: Pendant Splice Box
Ballast Housing: Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547472 Mfr #: TX 400S TBV HSG
Ambient Temp. Range: -40 to 104 Degrees FMounting Type: Pendant Splice Box
Ballast Housing: Cast AluminumItem: HID Ballast Housing
Series: TXHousing Finish: White
Fixture Wattage: 465Height: 7"
Width: 10"Description/Special Features: Probe Start
Type: Low Bay Ballast Housings StandardLamp Watts: 400
Lamp Included: NoStandards: Ul Listed
Lamp Type: HPSSocket Type: Mogul
Use With: 3GU54 / 3GU55 / 3GU56 / 5YB77 / 3GA48 / PA22C UVoltage: 120 to 480
Match Code: JSuggested Lamp Item No.: 3APT6
Country of Origin (subject to change): Mexico

Description

HID Ballast Housing, Low Bay Ballast Housings Standard, HPS Lamp Type, 400 Lamp Watts, 465 Fixture Wattage, 120 to 480 Voltage, Height 7 In., Width 9 In., Ambient Temp. Range -40 to 104 Degrees F, Mogul Socket Type, No Lamp Included, Match Code J, 3APT6 Suggested Lamp Item No., Cast Aluminum Ballast Housing, White Housing Finish, Pendant Splice Box Mounting Type, Use With G1350772 / G1766536 / G0990841 / G3299721 / G2606256 / PA22C U, Series TX, Description/Special Features Probe Start, Standards UL Listed

Reviews