Ballast Housing, MH, 1000W, 5-Tap, EX-39

ACUITY LITHONIA| Zoro #: G0771662| Mfr #: TPG 1000MP C21 TBV HSG

$352.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0771662 Mfr #: TPG 1000MP C21 TBV HSG
Type: High Bay HousingsAmbient Temp. Range: -22 to 131 Degrees F
Use With: 3GA50 / PG21A UStandards: UL listed
Item: HID Ballast HousingLamp Type: MH
Lamp Watts: 1000Fixture Wattage: 1080
Voltage: 120 to 480Socket Type: EX39 Mogul
Lamp Included: NoMatch Code: E, H
Suggested Lamp Item No.: 5XP29Ballast Housing: Cast Aluminum
Housing Finish: WhiteMounting Type: Pendant Splice Box
Series: TPGDescription/Special Features: Protected, Probe Start
Height: 8-1/2"Width: 13-1/4"
Country of Origin (subject to change): Mexico

Product Description

HID Ballast Housing, High Bay Housings, MH Lamp Type, 1000 Lamp Watts, 1080 Fixture Wattage, 120 to 480 Voltage, Height 8-1/2 In., Width 13-1/4 In., Ambient Temp. Range -22 to 131 Degrees F, EX39 Mogul Socket Type, No Lamp Included, Match Code E, H, 5XP29 Suggested Lamp Item No., Cast Aluminum Ballast Housing, White Housing Finish, Pendant Splice Box Mounting Type, Use With G0325525 / PG21A U, Series TPG, Description/Special Features Protected, Probe Start, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.