Ballast Housing, Open, High Bay, MH, 250 W

ACUITY LITHONIA| Zoro #: G0456985| Mfr #: TH 250MP TB SCWA HSG

$205.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0456985 Mfr #: TH 250MP TB SCWA HSG
Type: High Bay HousingsAmbient Temp. Range: -22 to 131 Degrees F
Standards: UL Listed, NOM CertifiedItem: HID Ballast Housing
Lamp Type: MHLamp Watts: 250
Fixture Wattage: 283Voltage: 120 to 277
Socket Type: ProtectedLamp Included: No
Match Code: BSuggested Lamp Item No.: 5NUP1
Ballast Housing: Heavy-Duty Die-Cast AluminumHousing Finish: White Polyester Powder Paint
Mounting Type: Pendant MountSeries: TH
Description/Special Features: Protected Pulse StartHeight: 7"
Width: 10"Country of Origin (subject to change): Mexico

Product Description

HID Ballast Housing, High Bay Housings, MH Lamp Type, 250 Lamp Watts, 283 Fixture Wattage, 120 to 277 Voltage, Height 7 In., Width 10 In., Ambient Temp. Range -22 to 131 Degrees F, Protected Socket Type, No Lamp Included, Match Code B, G1608835 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting TypeSeries TH, Description/Special Features Protected Pulse Start, Standards Ul Listed, NOM Certified

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.