Ballast Housing, Open, High Bay, MH, 320 W

ACUITY LITHONIA| Zoro #: G2125645| Mfr #: TH 320MP 480 SCWA HSG

$222.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2125645 Mfr #: TH 320MP 480 SCWA HSG
Lamp Included: NoItem: HID Ballast Housing
Standards: Ul Listed, NOM CertifiedBallast Housing: Heavy-Duty Die-Cast Aluminum
Description/Special Features: Protected Pulse StartVoltage: 480
Suggested Lamp Item No.: 6XV27Type: High Bay Housings
Socket Type: ProtectedHeight: 17-1/4"
Series: THMounting Type: Pendant Mount
Match Code: ALamp Watts: 320
Use With: 3GU49 / 5YA47 / 3GU51 / 3GU52 / 3GA46Lamp Type: MH
Fixture Wattage: 363Housing Finish: White Polyester Powder Paint
Country of Origin (subject to change): Mexico

Product Description

HID Ballast Housing, High Bay Housings, MH Lamp Type, 320 Lamp Watts, 363 Fixture Wattage, 480 Voltage, Height 17-1/4 In., Width 17-1/2 In., Ambient Temp. Range -22 to 131 Degrees F, Protected Socket Type, No Lamp Included, Match Code A, 6XV27 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Use With 3GU49 / G3058763 / G2535181 / G1363555 / G1388913, Series TH, Description/Special Features Protected Pulse Start

Product Reviews

Save 15%. Sign up for Z-mail.