KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ballast Housing, Open, High Bay, MH, 350 W

ACUITY LITHONIA| Zoro #: G1785962| Mfr #: TH 350MP 480 SCWA HSG

$93.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: High Bay Housings
Ambient Temp. Range: -22 to 131 Degrees F
Use With: 3GU49 / 5YA47 / 3GU51 / 3GU52 / 3GA46
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785962 Mfr #: TH 350MP 480 SCWA HSG
Type: High Bay HousingsAmbient Temp. Range: -22 to 131 Degrees F
Use With: 3GU49 / 5YA47 / 3GU51 / 3GU52 / 3GA46Socket Type: Protected
Ballast Housing: Heavy-Duty Die-Cast AluminumLamp Type: MH
Housing Finish: White Polyester Powder PaintMatch Code: A
Lamp Included: NoLamp Watts: 350
Description/Special Features: Protected Pulse StartSeries: TH
Suggested Lamp Item No.: 5HB84Width: 17-1/2"
Voltage: 480Standards: Ul Listed, NOM Certified
Fixture Wattage: 397Height: 17-1/4"
Mounting Type: Pendant MountItem: HID Ballast Housing
Country of Origin (subject to change): Multiple

Description

HID Ballast Housing, High Bay Housings, MH Lamp Type, 350 Lamp Watts, 397 Fixture Wattage, 480 Voltage, Height 17-1/4 In., Width 17-1/2 In., Ambient Temp. Range -22 to 131 Degrees F, Protected Socket Type, No Lamp Included, Match Code A, 5HB84 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Use With 3GU49 / G3058763 / G2535181 / G1363555 / G1388913, Series TH, Description/Special Features Protected Pulse Start

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews