HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ballast Housing, Open, High Bay, MH/QRS, 320

ACUITY LITHONIA| Zoro #: G1117313| Mfr #: TH 320MP TB SCWA QRS HSG

$296.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 320
Series: TH
Ballast Housing: Heavy-Duty Die-Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117313 Mfr #: TH 320MP TB SCWA QRS HSG
Lamp Watts: 320Series: TH
Ballast Housing: Heavy-Duty Die-Cast AluminumType: High Bay Housings
Description/Special Features: Protected Pulse StartSuggested Lamp Item No.: 6XV27, 2V703
Voltage: 120 to 277Housing Finish: White Polyester Powder Paint
Fixture Wattage: 361Height: 17-1/4"
Match Code: ASocket Type: Protected
Item: HID Ballast HousingMounting Type: Pendant Mount
Lamp Type: MH, QRSLamp Included: No
Standards: Ul Listed, NOM CertifiedCountry of Origin (subject to change): Mexico

Description

HID Ballast Housing, High Bay Housings, MH, QRS Lamp Type, 320 Lamp Watts, 361 Fixture Wattage, 120 to 277 Voltage, Height 17-1/4 In., Width 17-1/2 In., Ambient Temp. Range -22 to 131 Degrees F, Protected Socket Type, No Lamp Included, Match Code A, 6XV27, G2325391 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Series TH, Description/Special Features Protected Pulse Start

Reviews