KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ballast Housing, Open, High Bay, MH/QRS

ACUITY LITHONIA| Zoro #: G2407632| Mfr #: TH 400MP TB SCWA QRS HSG

$152.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Included: No
Match Code: A
Type: High Bay Housings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407632 Mfr #: TH 400MP TB SCWA QRS HSG
Lamp Included: NoMatch Code: A
Type: High Bay HousingsItem: HID Ballast Housing
Suggested Lamp Item No.: 6XV25, 2V703Lamp Type: MH, QRS
Height: 20"Lamp Watts: 400
Standards: Ul Listed, NOM CertifiedFixture Wattage: 452
Series: THHousing Finish: White Polyester Powder Paint
Mounting Type: Pendant MountSocket Type: Protected
Voltage: 120 to 277Description/Special Features: Protected Pulse Start
Ballast Housing: Heavy-Duty Die-Cast AluminumCountry of Origin (subject to change): Mexico

Description

HID Ballast Housing, High Bay Housings, MH, QRS Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277 Voltage, Height 20 In., Width 17-1/2 In., Ambient Temp. Range -22 to 131 Degrees F, Protected Socket Type, No Lamp Included, Match Code A, 6XV25, G2325391 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Series TH, Description/Special Features Protected Pulse Start

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews