Ballast, Open Glass, High Bay, MH, 400 W

ACUITY LITHONIA| Zoro #: G0347934| Mfr #: TPG 400MP M TB SCWA HSG

$324.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0347934 Mfr #: TPG 400MP M TB SCWA HSG
Ambient Temp. Range: -22 to 131 Degrees FUse With: Open High Bay Opticals
Standards: UL Listed, NOM Certified, UL Listed for Damp Locations.Item: HID Ballast Housing
Type: High Bay HousingsLamp Type: MH
Lamp Watts: 400Fixture Wattage: 452
Voltage: 120 to 277Socket Type: Protected
Lamp Included: NoMatch Code: D
Suggested Lamp Item No.: 6XV25Ballast Housing: Heavy-Duty Die-Cast Aluminum
Housing Finish: White Polyester Powder PaintMounting Type: Pendant Mount
Series: TPGDescription/Special Features: Protected Pulse Start
Height: 7"Width: 8-1/2"
Country of Origin (subject to change): Mexico

Product Description

HID Ballast Housing, High Bay Housings, MH Lamp Type, 400 Lamp Watts, 452 Fixture Wattage, 120 to 277 Voltage, Height 7 In., Width 8-1/2 In., Ambient Temp. Range -22 to 131 Degrees F, Protected Socket Type, No Lamp Included, Match Code D, G1408172 Suggested Lamp Item No., Heavy-Duty Die-Cast Aluminum Ballast Housing, White Polyester Powder Paint Housing Finish, Pendant Mount Mounting Type, Use With Open High Bay Opticals, Series TPG, Description/Special Features Protected Pulse Start

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
Save 15%. Sign up for Z-mail.