Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Battery, Lead Calcium, 6V, 14A/HR.

ACUITY LITHONIA| Zoro #: G0386906| Mfr #: ELB 0614

$29.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Battery
Height: 5-1/2"
Rechargeable Up To: 5 to 7 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386906 Mfr #: ELB 0614
Item: BatteryHeight: 5-1/2"
Rechargeable Up To: 5 to 7 yr.Battery Type: Lead Acid
Battery Capacity: 14AhFor Use With: Mfr. No. ELU3X, ELT36, ELT50
Depth: 2-3/4"Recharge Time: 168 hr.
Terminal Connection: 250 and 187 FlagTerminal Type: Recessed Tabs
Width: 4-1/4"Voltage: 6
Country of Origin (subject to change): China

Description

Replacement Battery, Battery Capacity 14 Ampere Hour, DC Output Voltage 6 Volts, Use with 4PG67, G1720223, G2619434, For Lithonia Emergency/Exit, Lead Calcium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews