Battery, Lead Calcium, 6V, 36A/HR.

ACUITY LITHONIA| Zoro #: G2448756| Mfr #: ELB 0636

$179.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Battery
Height: 5-7/8"
Rechargeable Up To: 5 to 7 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448756 Mfr #: ELB 0636
Item: BatteryHeight: 5-7/8"
Rechargeable Up To: 5 to 7 yr.Battery Type: Lead Acid
Battery Capacity: 36AhFor Use With: Mfr. No. IND6100
Depth: 3-5/8"Recharge Time: 168 hr.
Terminal Connection: 250 and 187 FlagTerminal Type: Slip On
Width: 6"Voltage: 6
Country of Origin (subject to change): China

Description

Battery, Battery Type Lead Calcium, Voltage 6, Battery Capacity 36Ah, For Use With Mfr. No. IND6100, Height 5-7/8 In., Width 6 In., Depth 3-5/8 In., Recharge Time 168 hr., Rechargeable Up To 5 to 7 yr., Terminal Connection 250 and 187 Flag, Terminal Type Slip On

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews