KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bracket, Cross Arm

ACUITY LITHONIA| Zoro #: G1627726| Mfr #: FCX2 DDB U

$235.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Cross Arm Mounting Bracket
Description/Special Features: 2-Light, Steel Construction, Wood Pole Mounting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627726 Mfr #: FCX2 DDB U
Width: 36"Item: Cross Arm Mounting Bracket
Description/Special Features: 2-Light, Steel Construction, Wood Pole MountingFor Use With: Sports Flood Fixtures
Package Quantity: 1Height: 6"
Length: 6"Country of Origin (subject to change): United States

Description

Cross Arm Mounting Bracket, 2-Light, Steel Construction, Wood Pole Mounting, Length 6 In., Width 36 In., Height 6 In., For Use With Sports Flood Fixtures

Reviews