HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bracket, Mounting

ACUITY LITHONIA| Zoro #: G1751565| Mfr #: RPD04 U

$59.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 2
Height (In.): 5
Description/Special Features: Steel, Pole or Arm Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1751565 Mfr #: RPD04 U
Width (In.): 2Height (In.): 5
Description/Special Features: Steel, Pole or Arm MountFor Use With: KAD Series
Item: HID Fixture AccessoriesLength (In.): 4
Country of Origin (subject to change): United States

Description

Round Pole Bracket Arm, 42 Pound Capacity, For Use With KAD Area Lighting Fixtures, Pole/Arm Mount, Fits 4 Inch Diameter Pole, Length 4 Inches, Width 2 Inches, Depth 5 Inches, Material Steel

Reviews