KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain Hanging Kit, F/Industrial Strip, PK2

ACUITY LITHONIA| Zoro #: G2355482| Mfr #: HC36 M12

$3.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-3/8"
Item: Chain Hanging Kit
Includes: One Pair, Wire Hook and Chain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355482 Mfr #: HC36 M12
Width: 4-3/8"Item: Chain Hanging Kit
Includes: One Pair, Wire Hook and ChainDescription/Special Features: Chain Hangers (1 Pair, 36" Long)
For Use With: Industrial Strips max 5" Wide Channels OnlyHeight: 2-1/16"
Length: 36"Sub-Category: Fixture Hanging and Mounting
Country of Origin (subject to change): Taiwan, Province of China

Description

Chain Hanging Kit, For Use With Industrial Strips max 5 In. Wide Channels Only, Description/Special Features Chain Hangers (1 Pair, 36 In. Long), Length 36 In., Height 2-1/16 In., Width 4-3/8 In., Includes One Pair, Wire Hook and Chain, Package Quantity 2

Reviews