KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channel Fixture, Electric Ballast, F28T5

ACUITY LITHONIA| Zoro #: G2399722| Mfr #: Z 1 28T5 MVOLT GEB10PS

$51.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Footnotes:
Item:
Lamp Included:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399722 Mfr #: Z 1 28T5 MVOLT GEB10PS
Footnotes: Item:
Lamp Included: Description/Special Features:
Ballast Type: Series: Z
Lamp Watts: Height:
Width: Lamp Quantity:
Ambient Temp. Range: Lamp Type:
Housing Finish: Fixture Type:
Fixture Wattage: Ballast Quantity:
Metal Gauge: Voltage:
Length: Standards:
End Caps: YesSuggested Lamp Item No.:
Mounting: Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F28T5 Lamp Type, 28w Lamp Watts, Low Profile Fixture, 33w Fixture, 120-277 Voltage, Electronic Ballast, Ballast Quantity 1, Ambient Temp. Range -20 to 104 Degrees F, Suggested Lamp Item No. F28WT5/841/ECO, Description/Special Features 10% THD Program Start, End Caps Included, Individual, Row, Surface, Suspended Surface Or Suspended Mounting, High Gloss, Baked White Enamel Finish, Metal Gauge 22, No Lamp Included, 46 In. Length, 2-1/8 In. Width

Reviews