LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Channel Strip Fixture, F17T8, 120-277V

ACUITY LITHONIA| Zoro #: G2440767| Mfr #: Z117MV

$31.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2440767 Mfr #: Z117MV
Fixture Type: NarrowAmbient Temp. Range: 0 To 104 Degrees F
Ballast Quantity: 1End Caps: Yes
Metal Gauge: 12Lamp Included: No
Item: Channel Strip Fluorescent FixturesLamp Type: F17T8
Lamp Quantity: 1Lamp Watts: 15
Fixture Wattage: 16Voltage: 120-277
Ballast Type: ElectronicAmbient Temp. Range: 0 To 104 Degrees F
Suggested Lamp Item No.: 3GXP8Mounting: Individual or Row, Surface or Suspended
Housing Finish: High Gloss, Baked White EnamelLength: 24"
Width: 2-3/4"Height: 1-3/4"
Standards: UL listedFootnotes: 2, 9
Country of Origin (subject to change): Mexico

Product Description

Channel Strip Fluorescent Fixtures, F17T8 Lamp Type, Lamp Quantity 1, 15 Lamp Watts, Narrow Fixture Type, 28 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 50 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F17T8/XL/SPX41/WM/ECO, End Caps Yes, Individual Or Row, Surface Or Suspended Mounting, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 12, No Lamp Included, 24 In. Length, 2-3/4 In. Width, 1-3/4 In. Height, Standards UL Listed, Series S

Product Reviews

Save 15%. Sign up for Z-mail.