Channel Strip Fixture, F25T8, 120-277V

ACUITY LITHONIA| Zoro #: G1773913| Mfr #: Z125MV

$41.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1773913 Mfr #: Z125MV
Fixture Type: NarrowAmbient Temp. Range: 0 to 104 Degrees F
Ballast Quantity: 1End Caps: Yes
Metal Gauge: 12Lamp Included: No
Item: Channel Strip Fluorescent FixturesLamp Type: F25T8
Lamp Quantity: 1Lamp Watts: 22
Fixture Wattage: 23Voltage: 120-277
Ballast Type: ElectronicAmbient Temp. Range: 0 to 104 Degrees F
Suggested Lamp Item No.: 3GXR3Mounting: Individual Or Row, Surface Or Suspended
Housing Finish: High Gloss, Baked White EnamelLength: 36"
Width: 2-3/4"Height: 1-3/4"
Standards: UL ListedFootnotes: 2, 9
Series: CCountry of Origin (subject to change): Mexico

Product Description

Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 1, 22 Lamp Watts, Narrow Fixture Type, 23 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F25T8/XL/SPX41/WM/ECO, End Caps Yes, Individual Or Row, Surface Or Suspended Mounting, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 12, No Lamp Included, 36 In. Length, 2-3/4 In. Width, 1-3/4 In. Height, Standards UL Listed, Footnotes 2,9, Series C

Product Reviews

Save 15%. Sign up for Z-mail.