Channel Strip Fixture, F32T8, 120V

ACUITY LITHONIA| Zoro #: G0768381| Mfr #: C232 MV

$36.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lamp Type:
Housing Finish:
Footnotes:
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0768381 Mfr #: C232 MV
Lamp Type: Housing Finish:
Footnotes: Fixture Type:
Lamp Included: Ballast Quantity:
Item: Ballast Type:
Voltage: Length:
Lamp Watts: Suggested Lamp Item No.:
Ambient Temp. Range: Metal Gauge:
Height: Standards:
Lamp Quantity: Fixture Wattage:
Width: Mounting:
Series: CCountry of Origin (subject to change): Mexico

Product Description

Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 28 Lamp Watts, General Purpose Fixture Type, 50 Fixture Wattage, 120 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Individual Or Row, Surface Or Suspended Mounting, Gloss White Enamel Housing Finish, Metal Gauge 12, No Lamp Included, 48 In. Length, 4-3/8 In. Width, 3 In. Height, Standards UL And C-UL Listed, Footnotes 9, Series C

Product Reviews