KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circuit Selector, OnePassOCS, 277V, 10FT

ACUITY LITHONIA| Zoro #: G2114926| Mfr #: OCS 277 10 WH M25

$40.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Reloc, OnePass OCS
Standards: UL listed
Voltage: 277
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114926 Mfr #: OCS 277 10 WH M25
Type: Reloc, OnePass OCSStandards: UL listed
Voltage: 277Description/Special Features: Plug-in connection for open ceiling fixtures, offers quick installation of industrial fixtures plus the flexibility to relocate fixtures in the future. Patented components allow both fixtures and wiring to be installed at the same time or in one pass, significantly reducing labor, features a unique thumbslide action that allows you to choose the desired hot conductor(s) to energize each fixture in the field permit disconnecting the fixture without disrupting the power downstream. Enables all fixtures to be wired the same way, with the ability to select the appropriate circuit when the fixture is installed. For future changes, simply unplug the OCS and select a different circuit, White Cord
Package Quantity: 1Length (In.): 120
Country of Origin (subject to change): United States

Description

Circuit Selector,OnePassOCS,277V,10FT

Reviews