Circuit Selector, OnePassOCS, 480V, 5FT

ACUITY LITHONIA| Zoro #: G0536794| Mfr #: OCS 480 05 WH M35

$26.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Reloc, OnePass OCS
Standards: UL listed
Voltage: 480
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0536794 Mfr #: OCS 480 05 WH M35
Type: Reloc, OnePass OCSStandards: UL listed
Voltage: 480Description/Special Features: Plug-in connection for open ceiling fixtures, offers quick installation of industrial fixtures plus the flexibility to relocate fixtures in the future. Patented components allow both fixtures and wiring to be installed at the same time or in one pass, significantly reducing labor, features a unique thumbslide action that allows you to choose the desired hot conductor(s) to energize each fixture in the field permit disconnecting the fixture without disrupting the power downstream. Enables all fixtures to be wired the same way, with the ability to select the appropriate circuit when the fixture is installed. For future changes, simply unplug the OCS and select a different circuit, White Cord
Package Quantity: 1Length (In.): 60
Country of Origin (subject to change): United States

Description

Circuit Selector,OnePassOCS,480V,5FT

Reviews