KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commercial Fixture, 2 Lamp, 32WT8, 120-277

ACUITY LITHONIA| Zoro #: G1160966| Mfr #: M 2 32 A12 MVOLT GEB10IS

$147.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Lamp Watts: 28
Lamp Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160966 Mfr #: M 2 32 A12 MVOLT GEB10IS
Width: 12"Lamp Watts: 28
Lamp Quantity: 2Fixture Type: Surface Troffer
Description/Special Features: For Use in Commercial Offices and Retail ApplicationsSuggested Lamp Item No.: 2ETU3
Ballast Quantity: 1Ballast Type: Instant Start Electronic
Mounting: Surface or StemLength: 48"
Replacement Lens: LM A12Housing Finish: High Gloss, Baked White Enamel
Fixture Wattage: 58Height: 3-3/4"
Item: Commercial Fluorescent FixtureVoltage: 120 to 277
Lamp Type: F32T8Lamp Included: No
Standards: UL Listed, CSA CertifiedAmbient Temp. Range: 0 To 104 Degrees F
Country of Origin (subject to change): Mexico

Description

Commercial Fluorescent Fixture, Fixture Type Surface Troffer, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 28, Fixture Wattage 58, Voltage 120 to 277, For Use in Commercial Offices and Retail Applications, Ballast Type Instant Start Electronic, Ballast Quantity 1, Housing Finish High Gloss, Baked White Enamel, Suggested Lamp Item No. 2ETU3, Lamp Included No, Ambient Temp. Range 0 to 104 Degrees F, Mounting Surface or Stem, Length 48 In., Height 5 In., Width 12 In.

Reviews