KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commercial Fixture, 3 Lamp, 32WT8, 120-277

ACUITY LITHONIA| Zoro #: G2174855| Mfr #: 2M 3 32 A12 MVOLT 1/3 GEB10IS

$152.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Watts: 28
Lamp Quantity: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174855 Mfr #: 2M 3 32 A12 MVOLT 1/3 GEB10IS
Width: 24"Lamp Watts: 28
Lamp Quantity: 3Fixture Type: Surface Troffer
Description/Special Features: For Use in Commercial Offices and Retail ApplicationsSuggested Lamp Item No.: 2ETU3
Ballast Quantity: 1Ballast Type: One, 3-lamp, Instant Start Electronic
Mounting: Surface or StemLength: 48"
Replacement Lens: 1VNT2Housing Finish: High Gloss, Baked White Enamel
Fixture Wattage: 85Height: 3-3/4"
Item: Commercial Fluorescent FixtureVoltage: 120 to 277
Lamp Type: F32T8Lamp Included: No
Standards: UL Listed, CSA CertifiedAmbient Temp. Range: 0 To 104 Degrees F
Country of Origin (subject to change): Mexico

Description

Commercial Fluorescent Fixture, Surface Troffer Fixture Type, Lamp Quantity 3, F32T8 Lamp Type, 28 Lamp Watts, 85 Fixture Wattage, 120-277 Voltage, Description/Special Features For Use in Commercial Offices and Retail Applications, One Three Lamp, Instant Start Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material, High Gloss, Baked White Enamel Housing Finish, Suggested Lamp Item No. 2ETU3, Replacement Lens L2SP2M A12 WWGR, No Lamp Included, 0 to 104 Degrees F Ambient Temp. Range

Reviews