*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commercial Wall Bracket, 2 Lamp

ACUITY LITHONIA| Zoro #: G1669342| Mfr #: WC 2 17 MVOLT GEB10IS

$100.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Lamp Watts:
Lamp Quantity:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669342 Mfr #: WC 2 17 MVOLT GEB10IS
Width: Lamp Watts:
Lamp Quantity: Voltage:
Type: General Grade All-Purpose, Electronic BallastSuggested Lamp Item No.:
Ballast Quantity: Housing Material: Steel
Ballast Type: Mounting:
Series: WCLength:
Housing Finish: Fixture Wattage:
Height: Item:
Lamp Type: Lamp Included:
Lens Type: AcrylicStandards:
Ambient Temp. Range: Country of Origin (subject to change): Mexico

Description

Commercial Wall Bracket, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 2, F17T8 Lamp Type, 17 Lamp Watts, 32 Fixture Wattage, 120-277 Voltage, Lens Type Acrylic, Ballast Type Electronic, Ballast Quantity 1, Housing Material Steel, Housing Finish White, Suggested Lamp Item No. 3GXP8, No Lamp Included, 0 to 104 Degrees F Ambient Temp. Range, Individual, Row or Tandem Mounting, 24 In. Length, 4-1/2 In. Height, 4-5/8 In. Width, Standards UL Listed, NOM Certified, WC Series

Reviews