HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Converter, OnePassOC, 277V, 4In

ACUITY LITHONIA| Zoro #: G1487586| Mfr #: OC 277 12/4G M10

$22.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 277
Type: Reloc, OnePass OC
Item: Converter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487586 Mfr #: OC 277 12/4G M10
Voltage: 277Type: Reloc, OnePass OC
Item: ConverterDescription/Special Features: Provides the interface between hardwiring andthe Reloc wiring system at homerun location. Four No. 12AWG conductors plus one No. 12 ground
Length (In.): 4Standards: UL listed
Package Quantity: 1Country of Origin (subject to change): United States

Description

Converter,Reloc, OnePass OC,Provides the interface between hardwiring andthe Reloc wiring system at homerun location. Four No. 12AWG conductors plus one No. 12 ground,Length (In.) 4,UL Listed

Reviews