Lithonia Lighting
Converter, Quick-FlexQC, 120V, 11-1/2 In. L
Mfr # QC120 12/3G M10
Zoro # G1861097
$16.59
6% off
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, Quick-Flex QC
- Voltage 120V AC
- For Use With Recessed Ceiling Lighting Systems
- Includes Dust Covers
- Length (In.) 11 1/2 in
Explore More Products
- LITHONIA LIGHTING Hook, Male, HID Fixture HKM
- LITHONIA LIGHTING Converter, Quick-FlexQC, 120V, 9FT QC120 12/2G09 M10
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT OC2 277 12/3G 31 M3
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT OC2 277 12/4G 09 M10
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT OCS 277 10 WH M25
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT OC2 277 12/4G 25 M4
- LITHONIA LIGHTING Hook/Plug/Cord, 277 V HC3P L7-20P
- LITHONIA LIGHTING Fluorescent Fixture, F32T8, 32W, 120-277V TAFST 1 32 MVOLT GEB10IS PAF
- LITHONIA LIGHTING Converter, Quick-FlexQC, 120V, 5FT QC120 12/3G05 MP4918 M10
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 5FT OCS 277 05 WH M35
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 THUN WWGR J2
- Lithonia Lighting HID Fixture Accessories