HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Converter, Quick-FlexQC, 120V, 5FT

ACUITY LITHONIA| Zoro #: G2140372| Mfr #: QC120 12/3G05 MP4918 M10

$22.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Type: Reloc, Quick-Flex QC
Item: Converter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140372 Mfr #: QC120 12/3G05 MP4918 M10
Voltage: 120Type: Reloc, Quick-Flex QC
Item: ConverterDescription/Special Features: Provides the interface between hardwiring and the Quick-Flex(R) system at the homerun location. Three 12 AWG conductors plus one 12 AWG ground
Length (In.): 60Standards: UL listed
Package Quantity: 1Country of Origin (subject to change): United States

Description

Converter,Reloc, Quick-Flex QC,Provides the interface between hardwiring and the Quick-Flex(r) system at the homerun location. Three 12 AWG conductors plus one 12 AWG ground,Length (In.) 60,UL Listed

Reviews