KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Converter, Quick-FlexQC, 120V, 9FT

ACUITY LITHONIA| Zoro #: G2036316| Mfr #: QC120 12/3G09 M10

$31.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Reloc, Quick-Flex QC
Standards: UL listed
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036316 Mfr #: QC120 12/3G09 M10
Type: Reloc, Quick-Flex QCStandards: UL listed
Voltage: 120Description/Special Features: Provides the interface between hardwiring and the Quick-Flex(R) system at the homerun location. Three 12 AWG conductors plus one 12 AWG ground
Package Quantity: 1Length (In.): 108
Country of Origin (subject to change): United States

Description

Converter,Reloc, Quick-Flex QC,Provides the interface between hardwiring and the Quick-Flex(r) system at the homerun location. Three 12 AWG conductors plus one 12 AWG ground,Length (In.) 108,UL Listed

Reviews