Decorative Fluorescent Fixtures, 120/277V

ACUITY LITHONIA| Zoro #: G0947642| Mfr #: CB 2 32 MVOLT GEB10IS

$60.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Quantity: 2
Fixture Type: Corridor Wraparound
Ambient Temp. Range: 0 to 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0947642 Mfr #: CB 2 32 MVOLT GEB10IS
Lamp Quantity: 2Fixture Type: Corridor Wraparound
Ambient Temp. Range: 0 to 104 Degrees FFixture Wattage: 58
Width: 7"Description/Special Features: Energy Saving Electronic Ballast
Lamp Watts: 28Height: 4-1/2"
Footnotes: 2Length: 48"
Voltage: 120 to 277Housing Finish: High Gloss, Baked White Enamel
Ballast Quantity: 1Standards: UL Listed, NOM Certified, UL 1570 for Damp Location
Replacement Lens: 1VNR9Ballast Type: Electronic
Mounting: Surface, Stem, Unit or RowLamp Type: F32T8
Suggested Lamp Item No.: 2ETU3Item: Decorative Fluorescent Fixtures
Lamp Included: NoCountry of Origin (subject to change): United States

Description

Decorative Fluorescent Fixtures, Fixture Type Corridor Wraparound, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 28, Fixture Wattage 58, Voltage 120 to 277, Energy Saving Electronic Ballast, Ballast Type Electronic, Ballast Quantity 1, Housing Finish High Gloss, Baked White Enamel, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Lamp Included No, Ambient Temp. Range 0 to 104 Degrees F, Mounting Surface, Stem, Unit or Row, Length 48 In., Height 4-1/2 In., Width 7 In.

Reviews