Decorative Wall Fixture, 42W, 120-277V

ACUITY LITHONIA| Zoro #: G1826413| Mfr #: WST 2/42TRT MD MVOLT LPI

$709.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1826413 Mfr #: WST 2/42TRT MD MVOLT LPI
Includes: LampLamp Included / Lamp Not Included: Lamp Included
Series: WSTVoltage: 120 to 277
Lamp Type: Compact FluorescentAmbient Temp. Range: 0 Degrees to 77 Degrees F
Housing Finish: Textured Dark BronzeIP Rating: IP65
Lens Type: Tempered GlassLamp Watts: 42
Height: 7-1/4"Length: 9-1/8"
Housing Material: Die Cast AluminumSuggested Lamp Item No.: 1PHA9
Item: Decorative Wall FixtureLight Distribution: Medium Throw
Mounting: Vertical SurfaceSpecial Features: Decorative
Standards: UL Listed for Wet Locations, CSA CertifiedSocket Type: GX24Q-4
Width: 16-1/4"Country of Origin (subject to change): United States

Product Description

Decorative Wall Fixture, Compact Fluorescent, Lamp Watts 42, Voltage 120 to 277, Socket Type GX24Q-4, Special Features Decorative, Length 9-1/8 In., Width 16-1/4 In., Height 7-1/4 In., Series WST, Lamp Included, Suggested Lamp Item No. G2590524, Lens Type Tempered Glass, Housing Material Die Cast Aluminum, Mounting Vertical Surface, Housing Finish Textured Dark Bronze, Includes Lamp, Ambient Temp. Range 0 Degrees to 77 Degrees F, Light Distribution Medium Throw, IP Rating IP65

Product Reviews

Save 15%. Sign up for Z-mail.