Decorative Wall Fixture, 70W, 120-277V

ACUITY LITHONIA| Zoro #: G0915564| Mfr #: WSTM 70M MD TB LPI

$489.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Lamp
Series: WST
Housing Finish: Textured Dark Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0915564 Mfr #: WSTM 70M MD TB LPI
Includes: LampSeries: WST
Housing Finish: Textured Dark BronzeLight Distribution: Medium Throw
Special Features: DecorativeSuggested Lamp Item No.: 6V746
Voltage: 120 /277Lamp Type: Metal Halide
IP Rating: IP65Lens Type: Tempered Glass
Mounting: Vertical SurfaceLength: 7-1/2"
Ambient Temp. Range: -20 Degrees FLamp Included / Lamp Not Included: Lamp Included
Width: 12-1/2"Lamp Watts: 70
Item: Decorative Wall FixtureHousing Material: Die Cast Aluminum
Height: 5-3/4"Socket Type: Medium
Standards: UL Listed for Wet Locations, CSA CertifiedCountry of Origin (subject to change): United States

Description

Decorative Wall Fixture, Metal Halide, Lamp Watts 70, Voltage 120 /277, Socket Type Medium, Special Features Decorative, Length 7-1/2 In., Width 12-1/2 In., Height 5-3/4 In., Series WST, Lamp Included, Suggested Lamp Item No. G1845295, Lens Type Tempered Glass, Housing Material Die Cast Aluminum, Mounting Vertical Surface, Housing Finish Textured Dark Bronze, Includes Lamp, Ambient Temp. Range -20 Degrees F, Light Distribution Medium Throw, IP Rating IP65

Reviews