KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drop Cable, Quick-FlexQD, 120V, 9FT

ACUITY LITHONIA| Zoro #: G1442691| Mfr #: QD120 12/3G09 M10

$36.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Reloc, Quick-Flex QD
Standards: UL listed
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442691 Mfr #: QD120 12/3G09 M10
Type: Reloc, Quick-Flex QDStandards: UL listed
Voltage: 120Description/Special Features: Provides power integration of other electrical devices into the Quick-Flex(R) system, such as exit signs, unit equipment, downlights, track lights, and power receptacles. Must be used in conjunction with Quick-Flex(R) splitter (QS). Three 12 AWG conductors plus one 12 AWG ground.
Package Quantity: 1Length (In.): 108
Country of Origin (subject to change): United States

Description

Drop Cable,Reloc, Quick-Flex QD,Provides power integration of other electrical devices into the Quick-Flex(r) system, such as exit signs, unit equipment, downlights, track lights, and power receptacles. Must be used in conjunction with Quick-Flex(r) splitter (QS). Three 12 AWG conductors plus one 12 AWG ground.,Length (In.) 108,UL Listed

Reviews