20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Dust Resistant Fixture, T5HO, 120W, 277V

ACUITY LITHONIA| Zoro #: G1470287| Mfr #: DMW 2 54T5HO MVOLT ACNS90

$147.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1470287 Mfr #: DMW 2 54T5HO MVOLT ACNS90
Voltage: 120 to 277Lamp Included: No
Item: Dust Resistant FixtureDescription/Special Features: Enclosed and Gasketed
Ballast Quantity: 1Housing Material: Impact Resistant Fiberglass Reinforced Polyester
Standards: UL Listed, cUL ListedItem: Dust Resistant Fixture
Lamp Quantity: 2Lamp Type: T5HO
Lamp Watts: 51Fixture Wattage: 120W
Voltage: 120 to 277Lens Type: Impact Resistant Acrylic
Replacement Lens: 1VNN5Ballast Type: Electronic Program Start
Housing Finish: High Gloss, Baked White EnamelSuggested Lamp Item No.: 2EAF8
Ambient Temp. Range: -20 Degrees to 104 Degrees FMounting: Surface or Suspension
Length: 50"Height: 4-3/4"
Width: 8-1/8"Series: DMW
Footnotes: 1Country of Origin (subject to change): Mexico

Product Description

Dust-Resistant T5/T8 Electronic Ballasts, Wet Location, 2 Lamp Quantity, F54T5HO Lamp Type, 51 Lamp Watts, 108 Fixture Wattage, 120-277 Voltage, Description/Special Features Enclosed And Gasketed, Impact Resistant Acrylic Lens Type, G0498644 Replacement Lens, Electronic Ballast Type, 1 Ballast Quantity, Impact Resistant Fiberglass Reinforced Polyester Housing Material, White Housing Finish, Suggested Lamp Item No. 2EAF8, No Lamp Included, -20 to 104 Degrees F Ambient Temp. Range

Product Reviews

Save 15%. Sign up for Z-mail.