JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Dust Resistant Fixture, T8, 108W, 120-277V

ACUITY LITHONIA| Zoro #: G1575086| Mfr #: DMW 2 96T8 MVOLT GEB10IS WWGR

$232.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575086 Mfr #: DMW 2 96T8 MVOLT GEB10IS WWGR
Lamp Included: NoVoltage: 120 to 277
Description/Special Features: Commercial/IndustrialHousing Material: Impact Resistant Fiberglass Reinforced Polyester
Standards: UL listedItem: Dust Resistant Fixture
Lamp Quantity: 2Lamp Type: T8
Lamp Watts: 57Fixture Wattage: 108W
Voltage: 120 to 277Lens Type: Impact Resistant Acrylic
Replacement Lens: 1VNN6Ballast Type: Electronic Instant Start
Housing Finish: High Gloss, Baked White EnamelSuggested Lamp Item No.: 38L993
Ambient Temp. Range: 32 Degrees to 104 Degrees FMounting: Surface or Suspension
Length: 98"Height: 5-5/8"
Width: 8-1/8"Series: DMW
Country of Origin (subject to change): Mexico

Product Description

Wet Location Fixture, Dust Resistant, 2 Lamp Quantity, F96T8 Lamp Type, 57 Lamp Watts, 108 Fixture Wattage, 120/277 Voltage, Description/Special Features Commercial/Industrial, Impact Resistant Acrylic Lens Type, G1803803 Replacement Lens, Electronic Ballast Type, Suggested Lamp Item No. 1NZ23, No Lamp Included, 32 to 104 Degrees F Ambient Temp. Range, 98 In. Length, 5-5/8 In. Height, 8-1/8 In. Width, Standards UL Listed

Product Reviews

Save 15%. Sign up for Z-mail.