HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dust Resistant Fixture, T8, 112W, 120-277V

ACUITY LITHONIA| Zoro #: G1857457| Mfr #: TDMW 2 32 MVOLT 1/4 GEB10IS WWGR

$263.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32
Series: TDMW
Description/Special Features: Tandem Fixture
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857457 Mfr #: TDMW 2 32 MVOLT 1/4 GEB10IS WWGR
Lamp Watts: 32Series: TDMW
Description/Special Features: Tandem FixtureIP Rating: 67
Fixture Wattage: 112WVoltage: 120 to 277
Width: 8-1/8"Height: 5-5/8"
Lens Type: Impact Resistant AcrylicMounting: Surface or Suspension
Housing Finish: WhiteLamp Included: No
Lamp Type: T8Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: Reinforced PolyesterReplacement Lens: 1VNN6
Footnotes: 2Standards: UL Listed, Wet Location
Lamp Quantity: 4Ballast Type: Electronic Instant Start
Length: 98"Item: Dust Resistant Fixture
Suggested Lamp Item No.: 2ETU3Country of Origin (subject to change): Mexico

Description

Wet Location Fixture, Dust Resistant, 4 Lamp Quantity, F32T8 Lamp Type, 28 Lamp Watts, 112 Fixture Wattage, 120-277 Voltage, Description/Special Features Tandem Fixture, Impact Resistant Acrylic Lens Type, G1803803 Replacement Lens, Electronic Ballast Type, Reinforced Polyester Housing Material, White Housing Finish, Suggested Lamp Item No. 2ETU3, No Lamp Included, 0 to 104 Degrees F Ambient Temp. Range, Surface Mounting, 98 In. Length, 5-5/8 In. Height, 8-1/8 In. Width

Reviews