KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Resistant Fixture, T8HO, 185W, 277V

ACUITY LITHONIA| Zoro #: G0782607| Mfr #: DMW 2 96T8HO MVOLT GEB10PS

$352.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Quantity: 2
Item: Dust Resistant Fixture
Height: 5-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782607 Mfr #: DMW 2 96T8HO MVOLT GEB10PS
Lamp Quantity: 2Item: Dust Resistant Fixture
Height: 5-5/8"Suggested Lamp Item No.: 2F964
Ambient Temp. Range: -20 Degrees to 104 Degrees FBallast Type: Electronic Program Start
Standards: UL Listed, CSA Certified, NOM Certified, Certified for Damp/Wet Locations, NSF CertifiedFixture Wattage: 185W
Series: DMWHousing Material: Fiberglass with Steel Wire Way
Voltage: 120 to 277Housing Finish: High Gloss, Baked White Enamel
Lamp Included: NoLamp Type: T8HO
Replacement Lens: 1VNN6Lamp Watts: 86
Ballast Quantity: 1Width: 8-1/8"
Mounting: Unit or Row, Surface and SuspensionLens Type: Acrylic
Description/Special Features: Enclosed and GasketedLength: 98"
Country of Origin (subject to change): Mexico

Description

Dust Resistant Fixture, 2 Lamp Quantity, T8HO Lamp Type, 86 Lamp Watts, 185W Fixture Wattage, 120 to 277 Voltage, Description/Special Features Enclosed and Gasketed, Acrylic Lens Type, 1VNN6 Replacement Lens, Electronic Program Start Ballast Type, 1 Ballast Quantity, Fiberglass with Steel Wire Way Housing Material, High Gloss, Baked White Enamel Housing Finish, Suggested Lamp Item No. 2F964, No Lamp Included, -20 Degrees to 104 Degrees F Ambient Temp. Range

Reviews