LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Aluminum LED Exit Sign with Battery Backup

ACUITY LITHONIA| Zoro #: G1173051| Mfr #: EDG 1 R EL M6

$98.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Directional Indicators: Chevron Directional Knockouts
Includes: Status Indicator and Test Feature
Fixture Wattage: 2.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173051 Mfr #: EDG 1 R EL M6
Directional Indicators: Chevron Directional KnockoutsIncludes: Status Indicator and Test Feature
Fixture Wattage: 2.8Height: 11-1/8"
Housing Material: ALuminumWarranty: 5 yr.
Depth: 1-3/4"Standards: UL 924, NFPA 101 (Current Life Safety Code), NEC, OSHA
Number of Faces: 1Mounting: Universal
Letter Size: 3/4" Stroke x 6" HighHousing Color: Gray
Voltage: 120/277Width: 13"
Letter Color: RedBackground Color: Clear
Emergency Back Up Battery: YesBattery Type: Nickel Cadmium
Lamp Type: LedCountry of Origin (subject to change): China

Description

Exit Sign with Battery Backup, Fixture Wattage 2.8, Lamp Type LED, Letter Color Red, Background Color Clear, Number of Faces 1, Housing Color Gray, Housing Material Aluminum, Mounting Universal, Voltage 120/277, Depth 1-3/4 In., Height 11-1/8 In., Width 13 In., Battery Type Nickel Cadmium, Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Includes Status Indicator and Test Feature, Emergency Back Up Battery Yes, 5 yr. Warranty

Reviews