KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA 2 LED Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G1105693| Mfr #: AFN DB EXT FWD

$507.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Lamps Adjustable: No
Watts @ 90 Minutes: 12
Lamp Type: Led
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105693 Mfr #: AFN DB EXT FWD
Head Lamps Adjustable: NoWatts @ 90 Minutes: 12
Lamp Type: LedOutput Voltage: 6VDC
Height: 9-1/2"Width: 2-3/4"
Housing Material: Die Cast AluminumLength: 6-1/2"
Mounting: UniversalBattery Type: Nickel Cadmium
Operating Temp. Range: -18 to 50 Degrees CLamp Watts: 6
Number of Lamp Heads: 2Input Voltage: 120/277
Standards: OSHA Illumination Standards, NFPA 101, NFPA 70, NEC, UL 924 ListedWarranty: 3 yr.
Housing Color: BronzeEmergency Illumination Time: 90 min.
Includes: Ready/Charge Lamp, Test FeatureItem: Emergency Light
Country of Origin (subject to change): Mexico

Description

Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 12, Lamp Watts 6, Output Voltage 6VDC, Width 3 In., Length 6-1/2 In., Height 9-1/2 In., Lamp Type LED, Housing Material Die Cast Aluminum, Housing Color Bronze, Battery Type Nickel Cadmium, Number of Lamps 2, Head Lamps Adjustable No, Emergency Illumination Time 90 min., Mounting Universal, Operating Temp. Range -18 to 50 Degrees C, Includes Ready/Charge Lamp, Test Feature, Warranty 3 yr.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews