KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G2124823| Mfr #: ELR2

$95.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-5/8"
Lamp Watts: 8
Battery Type: Lead Calcium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124823 Mfr #: ELR2
Width: 3-5/8"Lamp Watts: 8
Battery Type: Lead CalciumHousing Material: Metal
Mounting: Ceiling/WallLength: 12"
Output Voltage: 6VDCHousing Color: White
Emergency Illumination Time: 90 min.Operating Temp. Range: 0 to 38 Degrees C
Item: Emergency LightWarranty: 3 yr.
Lamp Type: IncandescentHeight: 12"
Watts @ 90 Minutes: 16Number of Lamp Heads: 2
Input Voltage: 120/277Head Lamps Adjustable: Yes
Standards: OSHA Illumination Standards, NFPA 101-1985 (Current Life Safety Code), NEC, UL924, UL ListedCountry of Origin (subject to change): Mexico

Description

Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 16, Lamp Watts 8, Output Voltage 6VDC, Width 3-5/8 In., Length 12 In., Height 12 In., Lamp Type Incandescent, Housing Material Metal, Housing Color White, Battery Type Lead Calcium, Number of Lamp Heads 2, Head Lamps Adjustable Yes, Emergency Illumination Time 90 min., Mounting Ceiling/Wall, Operating Temp. Range 0 to 38 Degrees C, Warranty 3 yr.

Restrictions and Compliance

*3: Hazardous material

Reviews