ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G0496483| Mfr #: ELT24

$151.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 8
Warranty: 3 yr.
Housing Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496483 Mfr #: ELT24
Lamp Watts: 8Warranty: 3 yr.
Housing Color: TanOperating Temp. Range: 16 to 32 Degrees C
Emergency Illumination Time: 90 min.Battery Type: Lead Calcium
Includes: Ready/Charge Lamp, Push ButtonInput Voltage: 120/277
Width: 4-3/4"Head Lamps Adjustable: Yes
Optional Guard: 4PG68Height: 7-7/8"
Mounting: WallLamp Type: Incandescent
Housing Material: 18 ga. SteelOutput Voltage: 6VDC
Number of Lamp Heads: 2Watts @ 90 Minutes: 24
Standards: OSHA Illumination Standards, UL 924, NFPA 101, NEC, UL ListedLength: 11-5/8"
Optional Remote Head: 4PG65, 2XLE8, 2XLE9, 3EU30, 3EU33, 4LB93, 4LB94, 5TP33, 5TP38Item: Emergency Light
Country of Origin (subject to change): Mexico

Description

Emergency Lighting Unit, 8 Lamp Watts, Number of Lamps 2, Yes, 120/277 Input Voltage, Incandescent Lamp Type, Lead Calcium Battery Type, 6 Output Volts (DC), Push Button, Ready/Charge Lamp Status Indicator, Tan Housing Finish, 18-Gauge Steel Housing Material, Mounting Pole/Coumn/Wall/I-Beam/Unistrut, Standards UL Listed Meets UL 924, NFPA 101, NEC and OSHA Illumination Standards, Optional Guard G0725821

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews