KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G0626263| Mfr #: ELT275 LB

$267.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
Lamp Watts: 8
Battery Type: Lead Calcium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626263 Mfr #: ELT275 LB
Width: 4-3/4"Lamp Watts: 8
Battery Type: Lead CalciumHousing Material: 18 ga. Steel
Mounting: WallLength: 11-5/8"
Output Voltage: 12VDCHousing Color: Tan
Optional Remote Head: 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37Item: Emergency Light
Lamp Type: IncandescentHeight: 7-7/8"
Watts @ 90 Minutes: 275Number of Lamp Heads: 2
Input Voltage: 120/277Head Lamps Adjustable: Yes
Country of Origin (subject to change): Mexico

Description

Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 275, Lamp Watts 8, Output Voltage 12VDC, Width 4-3/4 In., Length 11-5/8 In., Height 7-7/8 In., Lamp Type Incandescent, Housing Material 18 ga. Steel, Housing Color Tan, Battery Type Lead Calcium, Number of Lamp Heads 2, Head Lamps Adjustable Yes, Mounting Wall

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews