KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G1720223| Mfr #: ELT36

$145.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Type: Lead Calcium
Operating Temp. Range: 16 to 32 Degrees C
Item: Emergency Light
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720223 Mfr #: ELT36
Battery Type: Lead CalciumOperating Temp. Range: 16 to 32 Degrees C
Item: Emergency LightWarranty: 3 yr.
Head Lamps Adjustable: YesLamp Type: Incandescent
Height: 7-7/8"Housing Color: Tan
Optional Guard: 4PG68Lamp Watts: 8
Standards: OSHA Illumination Standards, UL 924, NFPA 101, NEC, UL ListedWidth: 4-3/4"
Includes: Ready/Charge Lamp, Push ButtonMounting: Wall
Output Voltage: 6VDCLength: 11-5/8"
Housing Material: 18 ga. SteelInput Voltage: 120/277
Watts @ 90 Minutes: 36Optional Remote Head: 4PG65, 2XLE8, 2XLE9, 3EU30, 3EU33, 4LB93, 4LB94, 5TP33, 5TP38
Number of Lamp Heads: 2Country of Origin (subject to change): Mexico

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 8.0, Light Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Tan, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min., Watts @ 90 Minutes 36, Output Voltage 6VDC, Width 4-3/4 In., Length 11-5/8 In., Height 7-7/8 In.

Restrictions and Compliance

*3: Hazardous material

Reviews