KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA 2 Krypton Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G1120086| Mfr #: IND1236

$256.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Mounting: Wall
Emergency Illumination Time: 90 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120086 Mfr #: IND1236
Width: 9"Mounting: Wall
Emergency Illumination Time: 90 min.Head Lamps Adjustable: Yes
Height: 12-1/2"Operating Temp. Range: 10 to 40 Degrees C
Item: Emergency LightWarranty: 3 yr.
Optional Remote Head: 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37Output Voltage: 12VDC
Number of Lamp Heads: 2Housing Color: Gray/Navy
Lamp Watts: 9Battery Type: Lead Calcium
Includes: Ready/Charge Lamp, Push ButtonHousing Material: Thermoplastic
Length: 12"Input Voltage: 120/277
Lamp Type: KryptonWatts @ 90 Minutes: 36
Standards: UL Listed Damp Location ListingOptional Guard: 4PG64
Country of Origin (subject to change): Mexico

Description

Emergency Lighting Unit, 9 Lamp Watts, Number of Lamps 2, Yes, 120/277 Input Voltage, Industrial, Self Diagnostics, Krypton Lamp Type, Lead Calcium Battery Type, 12 Output Volts (DC), Push Button, Ready/Charge Lamp Status Indicator, Gray/Navy Housing Finish, Thermoplastic Housing Material, Mounting Pole/Coumn/Wall/I-Beam/Unistrut, Standards UL Listed Damp Location Listing. Meets UL 924, NFPA 101, NFPA 101-NEC and OSHA Illumination Standards., Optional Guard G3172355

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews