Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

ACUITY LITHONIA 2 Krypton Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G1699144| Mfr #: IND1254 SEL

$284.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Emergency Light
Optional Remote Head: 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37
Warranty: 3 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699144 Mfr #: IND1254 SEL
Item: Emergency LightOptional Remote Head: 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37
Warranty: 3 yr.Lamp Watts: 9
Standards: UL Listed Damp Location ListingMounting: Wall
Watts @ 90 Minutes: 54Housing Color: Gray/Navy
Length: 12"Lamp Type: Krypton
Operating Temp. Range: 10 to 40 Degrees CHeight: 12-1/2"
Housing Material: ThermoplasticBattery Type: Lead Calcium
Input Voltage: 120/277Emergency Illumination Time: 90 min.
Output Voltage: 12VDCNumber of Lamp Heads: 2
Head Lamps Adjustable: YesIncludes: Ready/Charge Lamp, Push Button
Width: 9"Optional Guard: 4PG64
Country of Origin (subject to change): Mexico

Description

Emergency Lighting Unit, 9 Lamp Watts, Number of Lamps 2, Yes, 120/277 Input Voltage, Industrial, Self Diagnostics, Krypton Lamp Type, Lead Calcium Battery Type, 12 Output Volts (DC), Push Button, Ready/Charge Lamp Status Indicator, Gray/Navy Housing Finish, Thermoplastic Housing Material, Mounting Pole/Coumn/Wall/I-Beam/Unistrut, Standards UL Listed Damp Location Listing. Meets UL 924, NFPA 101, NFPA 101-NEC and OSHA Illumination Standards., Optional Guard G3172355

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews