ACUITY LITHONIA 2 Krypton Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G2426961| Mfr #: IND618 SEL

$318.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Lamp Watts: 9
Battery Type: Lead Calcium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426961 Mfr #: IND618 SEL
Width: 9"Lamp Watts: 9
Battery Type: Lead CalciumIncludes: Ready/Charge Lamp, Push Button
Housing Material: ThermoplasticMounting: Wall
Length: 12"Output Voltage: 6VDC
Housing Color: Gray/NavyHead Lamps Adjustable: Yes
Operating Temp. Range: 10 to 40 Degrees CItem: Emergency Light
Warranty: 3 yr.Lamp Type: Krypton
Height: 12-1/2"Watts @ 90 Minutes: 18
Number of Lamp Heads: 2Input Voltage: 120/277
Emergency Illumination Time: 90 min.Standards: UL Listed Damp Location Listing
Optional Guard: 4PG64Country of Origin (subject to change): Mexico

Description

Emergency Lighting Unit, 9 Lamp Watts, Number of Lamps 2, Yes, 120/277 Input Voltage, Industrial, Self-Diagnostics, Krypton Lamp Type, Lead Calcium Battery Type, 6 Output Volts (DC), Push Button, Ready/Charge Lamp Status Indicator, Gray/Navy Housing Finish, Thermoplastic Housing Material, Mounting Pole/Coumn/Wall/I-Beam/Unistrut, Standards UL Listed Damp Location Listing. Meets UL 924, NFPA 101, NFPA 101-NEC and OSHA Illumination Standards., Optional Guard G3172355

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews