KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA 2 Krypton Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G1185895| Mfr #: IND654

$187.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Lamps Adjustable: Yes
Optional Guard: 4PG64
Lamp Type: Krypton
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185895 Mfr #: IND654
Head Lamps Adjustable: YesOptional Guard: 4PG64
Lamp Type: KryptonHeight: 12-1/2"
Width: 9"Housing Material: Thermoplastic
Length: 12"Mounting: Wall
Number of Lamp Heads: 2Input Voltage: 120/277
Includes: Ready/Charge Lamp, Push ButtonItem: Emergency Light
Watts @ 90 Minutes: 54Optional Remote Head: 4PG65, 2XLE8, 2XLE9, 3EU30, 3EU33, 4LB93, 4LB94, 5TP33, 5TP38
Battery Type: Lead CalciumOutput Voltage: 6VDC
Operating Temp. Range: 10 to 40 Degrees CLamp Watts: 9
Standards: UL Listed Damp Location ListingWarranty: 3 yr.
Housing Color: Gray/NavyEmergency Illumination Time: 90 min.
Country of Origin (subject to change): Mexico

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 9.0, Light Technology Krypton, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Blue/Gray, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min., Watts @ 90 Minutes 54, Output Voltage 6VDC, Width 9 In., Length 12 In., Height 12-1/2 In.

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews