ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G1181844| Mfr #: ELT618NY

$71.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Warranty: 3 yr.
Housing Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181844 Mfr #: ELT618NY
Width: 3"Warranty: 3 yr.
Housing Color: WhiteLamp Type: Incandescent
Housing Material: 20 ga. SteelOutput Voltage: 6VDC
Lamp Watts: 9Battery Type: Lead Calcium
Includes: Ready/Charge Lamp, SwitchInput Voltage: 120/277
Watts @ 90 Minutes: 18Standards: New York City Compliant, UL 924 Listed
Length: 10"Head Lamps Adjustable: Yes
Emergency Illumination Time: 90 min.Number of Lamp Heads: 2
Height: 14-1/2"Item: Emergency Light
Mounting: WallCountry of Origin (subject to change): China

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 9.0, Light Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min., Watts @ 90 Minutes 18, Output Voltage 6VDC, Width 3 In., Length 10 In., Height 14-1/2 In.

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews