DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

ACUITY LITHONIA 2 Krypton Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G1570247| Mfr #: ELM618

$88.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1570247 Mfr #: ELM618
Watts @ 90 Minutes: 18Includes: R/CL PUSH BUTTON
Standards: NEC/OSHA, UL ListedHousing Color: White
Lamp Type: KryptonLamp Watts: 9
Optional Guard: 5YB66Operating Temp. Range: 16 to 32 Degrees C
Emergency Illumination Time: 90 min.Height: 7"
Length: 12-3/4"Housing Material: Thermoplastic
Warranty: 3 yr.Item: Emergency Light
Input Voltage: 120/277Mounting: Universal
Number of Lamp Heads: 2Output Voltage: 6VDC
Battery Type: Lead CalciumHead Lamps Adjustable: Yes
Width: 4-3/4"Lamp Watts: 9
Standards: NEC/OSHA, UL ListedOptional Guard: 5YB66
Watts @ 90 Minutes: 18Country of Origin (subject to change): Mexico

Product Description

Emergency Lighting Unit, 9 Lamp Watts, Number of Lamps 2, Yes, 120/277 Input Voltage, Krypton Lamp Type, Lead Calcium Battery Type, 6 Output Volts (DC), Manual, White Housing Finish, Thermoplastic Housing Material, Mounting Universal Mounting Base, Standards UL Listed, NEC/OSHA, Optional Guard G1943611

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.