KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G1779504| Mfr #: ELT125 LB

$156.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9"
Lamp Watts: 12
Battery Type: Lead Calcium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779504 Mfr #: ELT125 LB
Width: 9"Lamp Watts: 12
Battery Type: Lead CalciumIncludes: Ready/Charge Lamp, Push Button
Housing Material: 18 ga. SteelMounting: Wall
Length: 18"Output Voltage: 12VDC
Housing Color: TanOptional Remote Head: 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37
Item: Emergency LightLamp Type: Incandescent
Height: 12"Watts @ 90 Minutes: 125
Number of Lamp Heads: 2Input Voltage: 120/277
Head Lamps Adjustable: YesStandards: OSHA Illumination Standards, UL 924, NFPA 101, NEC, UL Listed
Optional Guard: 4PG68Country of Origin (subject to change): Mexico

Description

Emergency Lighting Unit, 12 Lamp Watts, Number of Lamps 2, Yes, 120/277 Input Voltage, Incandescent Lamp Type, Lead Calcium Battery Type, 12 Output Volts (DC), Push Button, Ready/Charge Lamp Status Indicator, Tan Housing Finish, 18-Gauge Steel Housing Material, Mounting Pole/Coumn/Wall/I-Beam/Unistrut, Standards UL Listed Meets UL 924, NFPA 101, NEC and OSHA Illumination Standards, Optional Guard G0725821

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews