ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G1535782| Mfr #: ELT1250NY

$162.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Warranty: 3 yr.
Housing Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535782 Mfr #: ELT1250NY
Width: 4-1/2"Warranty: 3 yr.
Housing Color: WhiteLamp Type: Incandescent
Housing Material: 20 ga. SteelOutput Voltage: 12VDC
Lamp Watts: 12Battery Type: Lead Calcium
Includes: Ready/Charge Lamp, SwitchInput Voltage: 120/277
Watts @ 90 Minutes: 50Standards: New York City Compliant, UL 924 Listed
Optional Remote Head: 4PG72, 3EU35Length: 15"
Head Lamps Adjustable: YesEmergency Illumination Time: 90 min.
Number of Lamp Heads: 3Height: 15-1/2"
Item: Emergency LightMounting: Wall
Country of Origin (subject to change): China

Description

Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 50, Lamp Watts 12, Output Voltage 12VDC, Width 4-1/2 In., Length 15 In., Height 15-1/2 In., Lamp Type Incandescent, Housing Material 20 ga. Steel, Housing Color White, Battery Type Lead Calcium, Number of Lamp Heads 3, Head Lamps Adjustable Yes, Emergency Illumination Time 90 min., Mounting Wall, Includes Ready/Charge Lamp, Switch, Warranty 3 yr., Standards New York City Compliant, UL 924 Listed

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews