20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

ACUITY LITHONIA 2 LED Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G0688046| Mfr #: ELM2 LED

$40.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0688046 Mfr #: ELM2 LED
Housing Color: WhiteLamp Type: Led
Emergency Illumination Time: 90 min.Height: 4-1/4"
Length: 10-1/4"Housing Material: Thermoplastic
Warranty: 5 yr.Item: Emergency Light
Input Voltage: 120/277Number of Lamp Heads: 2
Battery Type: Nickel CadmiumHead Lamps Adjustable: Yes
Width: 2-3/4"Lamp Watts: 1.5
Standards: OSHA Illumination Standards, NFPA 101 (Current Life Safety Code), NEC, UL Damp Location Listed Standard (10 Degrees to 40 Degrees C), UL 924 ListedItem: Emergency Light
Mounting: Ceiling/WallWatts @ 90 Minutes: 3
Output Voltage: 3.6VDCOperating Temp. Range: 10 to 40 Degrees C
Includes: Ready/Charge Lamp, SwitchCountry of Origin (subject to change): China

Product Description

Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 3, Lamp Watts 1.5, Output Voltage 3.6VDC, Width 2-3/4 In., Length 10-1/4 In., Height 4-1/4 In., Lamp Type LED, Housing Material Thermoplastic, Housing Color White, Battery Type Nickel Cadmium, Number of Lamp Heads 2, Head Lamps Adjustable Yes, Emergency Illumination Time 90 min., Mounting Ceiling/Wall, Operating Temp. Range 10 to 40 Degrees C, Includes Ready/Charge Lamp, Switch, Warranty 5 yr.

Product Reviews

Save 15%. Sign up for Z-mail.